2-1/2 in. Cast Iron Curb Box with Water Lid
2-1/2 in. Cast Iron Curb Box with Water Lid
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Black
- Diameter:
- 2-1/2
- Material:
- Cast Iron
- Product Type:
- Curb Box Lid