2 in. Cast Iron Water Meter Dome Riser in Black Bituminous Paint
2 in. Cast Iron Water Meter Dome Riser in Black Bituminous Paint
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48 Class 35, ASTM A-48 Class 30, ASTM A-536-84 Grade 80-55-12
- Color Finish Name:
- Black Bituminous Paint
- Diameter:
- 2
- Material:
- Cast Iron