20-1/2 in. Base Valve Box

You last purchased this on
 
Castings

20-1/2 in. Base Valve Box

This product requires certification to purchase.
You last purchased this on
 
Castings

20-1/2 in. Base Valve Box

  • Fast #
  • Part #C6860B160
  • Item #3317883
  • Manufacturer Part #6860
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
23-1/2 in
Diameter - Inside 1:
20-1/2 in
Diameter - Inside 2:
7 in
Material:
Cast Iron
Product Type:
Valve Box
Range (in):
39 in - 42 in
Weight:
30 lb