This product requires certification to purchase.

23-7/8 in. Cast Iron Manhole Water Lid

Castings

23-7/8 in. Cast Iron Manhole Water Lid

  • Fast #
  • Part #CCI24WATER
  • Item #4705701
  • Manufacturer Part #CI24WATER
3.1 out of 5 Customer Rating
Castings

23-7/8 in. Cast Iron Manhole Water Lid

  • Fast #
  • Part #CCI24WATER
  • Item #4705701
  • Manufacturer Part #CI24WATER
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-48 Class 35
Diameter:
23-7/8
Height:
1
Material:
Cast Iron
Waterworks Application:
Water