This product requires certification to purchase.

3 in. Cast Iron Meter Dome Riser

Castings

3 in. Cast Iron Meter Dome Riser

  • Fast #
  • Part #CCI70MTRRSRM
  • Item #1675952
  • Manufacturer Part #CI70MTRRSRM
5 out of 5 Customer Rating
Castings

3 in. Cast Iron Meter Dome Riser

  • Fast #
  • Part #CCI70MTRRSRM
  • Item #1675952
  • Manufacturer Part #CI70MTRRSRM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
3
Material:
Cast Iron
NSF Certified:
No
Product Type:
Riser
UL Listed:
No