5-1/4 in. Cast Iron Valve Box
5-1/4 in. Cast Iron Valve Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Diameter:
- 5-1/4
- Length:
- 10
- Material:
- Cast Iron
- Product Type:
- Valve Box Top