5-1/4 in. Cast Iron Valve Box Lid
5-1/4 in. Cast Iron Valve Box Lid
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48 Class 30B
- Diameter:
- 5-1/4 in
- Height:
- 3-1/2 in
- Material:
- Cast Iron
- Waterworks Application:
- Fire