This product requires certification to purchase.

9 in. Cast Iron Curb Box Extension

Castings

9 in. Cast Iron Curb Box Extension

  • Fast #
  • Part #C6500151X
  • Item #3823805
  • Manufacturer Part #6500151X
5 out of 5 Customer Rating
Castings

9 in. Cast Iron Curb Box Extension

  • Fast #
  • Part #C6500151X
  • Item #3823805
  • Manufacturer Part #6500151X
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
Length:
9 in
Material:
Cast Iron
Product Type:
Curb Box
Weight:
7 lb