9 in. Cast Iron Triad Valve Box and Lid with Irrigation
9 in. Cast Iron Triad Valve Box and Lid with Irrigation
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 9 in
- Height:
- 6-1/8 in
- Length:
- 11-3/4 in
- Material:
- Cast Iron
- Product Type:
- Valve Box
- Width:
- 13-5/8 in