Cast Iron Curb Box Assembly
Cast Iron Curb Box Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Cast Iron
- Product Type:
- Curb Box
- Range (in):
- 24 in - 33 in
- Weight:
- 24