Cast Iron Curb Box

You last purchased this on
 
Castings

Cast Iron Curb Box

This product requires certification to purchase.
You last purchased this on
 
Castings

Cast Iron Curb Box

  • Fast #
  • Part #C650095E
  • Item #3823804
  • Manufacturer Part #650095E
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Material:
Cast Iron
Product Type:
Curb Box
Range (in):
41 in - 64 in
Weight:
44 lb