100 ft. x 2 in. Plastic Tubing
100 ft. x 2 in. Plastic Tubing
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- HDPE
- PipeTubing Size:
- 2 in
- Pressure - Maximum:
- 200 psi
- Schedule Class:
- SDR 9