2 in. x 100 ft. Plastic Pipe
Bruiser™ 2 in. x 100 ft. Plastic Pipe
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2239
- AWWA:
- AWWA C-901
- Application:
- Potable Water, Water Supply
- CSA Certified:
- CSA B137.1
- Collection:
- Bruiser™
- Diameter - Outside:
- 2 in
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- HDPE
- PipeTubing Size:
- 2 in
- Pressure - Maximum:
- 200 psi
- Schedule Class:
- SDR 7
- Wall Thickness:
- 0.236 in