300 ft. x 3/4 in. Plastic Tubing
Bruiser™ 300 ft. x 3/4 in. Plastic Tubing
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2737
- CSA Certified:
- CSA B137.1
- Collection:
- Bruiser™
- Diameter - Outside:
- 7/8 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fire Suppression System Rated:
- No
- Length:
- 300
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- Yes
- PipeTubing Size:
- 3/4
- Pressure - Maximum:
- 200 psi
- Schedule Class:
- SDR 9
- Wall Thickness:
- 0.97 in