This product requires certification to purchase.

EPDM Link Sealant with Stainless Steel Hardware

C.C.I. Pipeline Services

Wrap-It Link™ EPDM Link Sealant with Stainless Steel Hardware

  • Fast #
  • Part #CWL400SS
  • Item #5136378
  • Manufacturer Part #WL-400-SS
4 out of 5 Customer Rating
Brand image
C.C.I. Pipeline Services

Wrap-It Link™ EPDM Link Sealant with Stainless Steel Hardware

  • Fast #
  • Part #CWL400SS
  • Item #5136378
  • Manufacturer Part #WL-400-SS
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This versatile sealing link system can be utilized to seal the annular space of carrier pipe and casing pipe applications as well as wall penetrations of piping system
  • Wrap-It Links™ have excellent electrical insulation properties and may be used for pressure application up to 20 psig
  • Wrap-It Links™ form a mechanical rubber seal between pipes going through walls, floors, vaults, tanks and pipeline crossings
  • Wrap-It Links™ make a watertight seal and fire stop seal if UL seals are used
  • It can also seal the gap between an inner pipe and an outer pipe sleeve or pipeline casing
  • It seals the gap between electrical conduits and the outer conduits or between electrical conduits and the wall hole it passes through
  • Wrap-It Links™ are designed to make a hydrostatic seal of up to 20 psig and up to 40 ft of head
  • The Wrap-it Links™, in addition to its sealing properties, helps absorb vibrations, shock and sound waves
  • It also insulates the inner pipe from all other outer structures, including outer pipe sleeves, pipeline crossings, walls and tanks
  • It is also ideal for filling gaps in interior walls and floors, keeping unwanted noise and fumes from invading office space
  • Requires Certification

Documents


Specifications

Application:
Pipelines, Tanks, Vault
CARB OTC LEED Compliant:
No
Collection:
Wrap-It Link™
Color Finish Category:
Blacks
Color Finish Name:
Black
Material:
Rubber, Stainless Steel
Material Type:
EPDM
Maximum Temperature:
250
NSF Certified:
No
Pressure - Maximum:
20 psig
Product Type:
Sealant
Temperature Range:
-40 to 250 Deg F
UL Listed:
No