8 in. U-Bolt with Polyolefin Coating
8 in. U-Bolt with Polyolefin Coating
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-412, ASTM D-2671, ASTM D-792, ASTM D-570
- Coating:
- Polyolefin
- Color Finish Name:
- Hot-Dipped Galvanized
- Fits Pipe Size:
- 8 in
- Product Type:
- U-Bolt