CCN 1.5 GPM D- LOW FLOW AER
CCN 1.5 GPM D- LOW FLOW AER
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4830-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Delta
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Flow Rate:
- 1.5 gpm
- Type:
- Faucet
- UPC:
- 034449589086