This product requires certification to purchase.

CCN LF 1.2 1HDL LEV LAV FCT L/PU CP

CCN LF 1.2 1HDL LEV LAV FCT L/PU CP

  • Fast #
  • Part #P3LG264HWD
  • Item #7291827
  • Manufacturer Part #3LG264H-WD
3.3 out of 5 Customer Rating
Brand image

CCN LF 1.2 1HDL LEV LAV FCT L/PU CP

  • Fast #
  • Part #P3LG264HWD
  • Item #7291827
  • Manufacturer Part #3LG264H-WD
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
1.2 gpm
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
UPC:
763439626264
WaterSense Labeled:
Yes