14 x 18 in. 1000W 15A 1.1 cu. ft. Built-In Microwave in Stainless Steel
14 x 18 in. 1000W 15A 1.1 cu. ft. Built-In Microwave in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1 PT: 6-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Get a built-in look right out of the box for your new kitchen or kitchen remodel. The included stainless frame is streamlined to take up less space than a standard Built-in microwave
- Install your built-in microwave confidently with a video that guides you through the process step-by-step
- Find a new way to get a built-in look with a sleek microwave designed to complement your Whirlpool® wall oven. An included trim kit lets you integrate your microwave seamlessly into your cabinets without needing to buy an additional kit
- Automatically get the settings you need to cook popcorn right
- Get quick cooking with 1,000 watts of cooking power
- Quickly set the microwave timer to 30 seconds or add it to already in-progress cooking time with the touch of a button
- Open the door with a simple tap to keep dinner moving
- Fit tall glasses, wide plates and big bowls in this built-in microwave with 1.1 cu. ft. of purposeful capacity for all of the essentials
- Turn on control lock mode to avoid unintentional use or accidental button pressing while cleaning
- Hidden controls add to this built-in microwave's streamlined look. A smooth touch panel behind the microwave door is accessible with a tap
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.1 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic Touch
- Depth:
- 18 in
- Height:
- 14 in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Microwave Type:
- Built-in
- Number of Settings:
- 10
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1000 W
- Width:
- 29-3/4 in