15 x 26-3/16 in. 400W 15A 1.2 cu. ft. Built-In Microwave in Stainless Steel
Noir™ 15 x 26-3/16 in. 400W 15A 1.2 cu. ft. Built-In Microwave in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- This luxury under counter microwave offers 950 watts of power, along with exceptional cooking and heat performance
- Striking, intuitive and easy to clean. Inviting controls wait expectantly for the lightest touch to unleash performance
- Visceral interactions ahead. An intuitive LCD display responds to your desires with settings and performance catered to your taste
- Reward anticipation. Low heat keeps tempting dishes ready and waiting for the right moment
- A selectable control that helps prevent unintended use and makes it easier to clean the cooking appliance control panel
- This mode streamlines the defrosting process by automatically adjusting defrosting times and power levels based on the food type and its weight
- This feature is calibrated to reheat beverages to a suitable drinking temperature or create hot water for instant coffee or tea
- This one-touch selection automatically adds a minute to the cooking time at 100% power
- This function allows you to warm to an ideal serving temperature
- Ribbons of molten chocolate. Butter that yields to your knife. Melt with delicate heat that ignites passionate appetites
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.2 cu ft
- Collection:
- Noir™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 26-3/16 in
- Height:
- 15 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- Microwave Type:
- Built-in
- Number of Settings:
- 11
- Power Source:
- Electric
- Volts:
- 120V
- Watts:
- 400 W
- Width:
- 30 in