This product requires certification to purchase.

81% AFUE - 3 Ton - 13.4 SEER2 Packaged Gas/Electric - 40k BTU/H - R-32 - 208/230V

Goodman®

81% AFUE - 3 Ton - 13.4 SEER2 Packaged Gas/Electric - 40k BTU/H - R-32 - 208/230V

  • Fast #
  • Part #GGPGM33604031
  • Item #11710238
  • Manufacturer Part #GPGM33604031
5 out of 5 Customer Rating
Brand image
Goodman®

81% AFUE - 3 Ton - 13.4 SEER2 Packaged Gas/Electric - 40k BTU/H - R-32 - 208/230V

  • Fast #
  • Part #GGPGM33604031
  • Item #11710238
  • Manufacturer Part #GPGM33604031
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
AFUE:
81.00 %
BTU Cooling Rating:
33800 Btu/H
BTU Heat Rating:
40000 Btu/H
CEC Compliant:
For Sale in CA
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Configuration:
Multi-Position
Refrigerant:
R-32
SEER2:
13.4
Tonnage:
3 Ton
Volts:
208/230V