This product requires certification to purchase.

CCY LF 1.0 *SYMMET LAV FCT

This product has been replaced by

Symmons Industries Polished Chrome Single Handle Lever Deck Mount Service Faucet
Symmons Industries Single Handle Lever Deck Mount Service Faucet in Polished Chrome
Manufacturer Part #S-20-2-BH-1.0

CCY LF 1.0 *SYMMET LAV FCT

  • Fast #
  • Part #SYMS-20-2-1.0
  • Item #7112101
  • Manufacturer Part #S-20-2-1.0
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Symmons Industries Polished Chrome Single Handle Lever Deck Mount Service Faucet
Symmons Industries Single Handle Lever Deck Mount Service Faucet in Polished Chrome
Manufacturer Part #S-20-2-BH-1.0

CCY LF 1.0 *SYMMET LAV FCT

  • Fast #
  • Part #SYMS-20-2-1.0
  • Item #7112101
  • Manufacturer Part #S-20-2-1.0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12 Pallet: 216
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Symmetrix single handle centerset lavatory faucet
  • With 4" mount
  • Ceramic cartridge
  • Copper supply lines 3/8"
  • Metal drain assembly
  • GPM 1.0 (3.8 L/min)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
Application:
Commercial
Bathroom Faucet Type:
Centerset
CEC Compliant:
For Sale in CA
Drain Included:
Yes
Faucet Connection Size:
1/2 in
Flow Rate:
1 gpm
Handle Included:
Yes
Handle Type:
Lever
Height:
6 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Spout Height:
7-7/8 in
Spout Reach:
4-7/16 in
UPC:
671256350357
WaterSense Labeled:
Yes