This product requires certification to purchase.

1/4 in. Male Flare Brass Cap (Pack of 2)

C&D Valve

1/4 in. Male Flare Brass Cap (Pack of 2)

  • Fast #
  • Part #CCD22902
  • Item #4417004
  • Manufacturer Part #CD2290/2
5 out of 5 Customer Rating
Brand image
C&D Valve

1/4 in. Male Flare Brass Cap (Pack of 2)

  • Fast #
  • Part #CCD22902
  • Item #4417004
  • Manufacturer Part #CD2290/2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Meets IMC 1101.10, IRC M1411.6,CMC (California Mechanical Code), Title 24,and 1106.3.1 refrigerant service ports
  • Helps prevent unauthorized access
  • Reduces potential liability for inhalation induced injury or death
  • Deters refrigerant theft
  • Locks in place to prevent refrigerant loss from systems, cylinders and recovery tanks
  • Works with standard valve core key
  • Two sizes available for standard 1/4 in and 5/16 in flare access ports
  • Nickel plated and corrosion resistant
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Male Flare
End Connections:
Male Flare
Fitting Size 1:
1/4
Fitting Sizes:
1/4 in
Fitting Type:
Cap
Material:
Brass
NSF Certified:
No
Origin:
Domestic
Package Quantity:
Pack of 2
Weight:
0.10