1/4 x 1/2 x 1/2 in. Access Tee
1/4 x 1/2 x 1/2 in. Access Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 1/2 in Copper Tube
- End Connection 1:
- Male Flare
- End Connection 2:
- OD Tube
- End Connection 3:
- OD Tube
- End Connections:
- Male Flare x OD Tube x OD Tube
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1/4 in x 1/2 in
- Length:
- 2 in
- Material:
- Copper
- Product Type:
- Tee
- UPC:
- 682248463108
- Weight:
- 0.25 lb