This product requires certification to purchase.

2 in. Locking Cap

C&D Valve

2 in. Locking Cap

  • Fast #
  • Part #CCD2290CJ
  • Item #7870550
  • Manufacturer Part #CD2290-CJ
5 out of 5 Customer Rating
Brand image
C&D Valve

2 in. Locking Cap

  • Fast #
  • Part #CCD2290CJ
  • Item #7870550
  • Manufacturer Part #CD2290-CJ
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1/4 in. m. flare locking cap
  • Helps prevent unauthorized access
  • Reduces potential liability for inhalation induced injury or death
  • Deters refrigerant theft
  • Locks in place to prevent refrigerant loss from systems, cylinders and recovery tanks
  • Works with standard valve core key
  • Nickel plated and corrosion resistant
  • Requires Certification

Documents


Specifications

Color Finish Name:
Nickel Plated
Diameter:
2 in
End Connection 1:
Male Flare
End Connections:
Male Flare
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Length:
4 in
Material:
Brass
Product Type:
Locking Cap
Weight:
0.5 lb