Driver for JB Shield, Novent and RectorSeal
Driver for JB Shield, Novent and RectorSeal
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Locking cap multi tool with three bits
Documents
Specifications
- Brand Model Compatibility:
- JB Shield, Novent, RectorSeal
- Length:
- 4 in
- Product Type:
- Driver
- Weight:
- 0.01 oz
- Width:
- 6 in