This product requires certification to purchase.

R-410A Access Fitting

C&D Valve

R-410A Access Fitting

  • Fast #
  • Part #CCD8408B
  • Item #7539864
  • Manufacturer Part #CD8408B
3.9 out of 5 Customer Rating
Brand image
C&D Valve

R-410A Access Fitting

  • Fast #
  • Part #CCD8408B
  • Item #7539864
  • Manufacturer Part #CD8408B
3.9 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1/4 in. m. flare access fitting w/ 1/8 in. copper tube extension
  • CD2245 brass cap and valve core
  • Requires Certification

Specifications

Brand Model Compatibility:
Universal
End Connection 1:
Male Flare
End Connection 2:
Male Flare
End Connection 3:
Flare
End Connections:
Male Flare x Male Flare x Flare
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Length:
2-1/3 in
Material:
Brass, Copper
Product Type:
Access Fitting
Refrigerant:
R-410A
Weight:
0.31 lb
Width:
1/2 in