4 Reduced Pressure Zone F/GLS HOT Box
4 Reduced Pressure Zone F/GLS HOT Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heater power 1500 watt
- Easy maintenance Access - Flip top lid design provides quick access
- Weatherproof and Vandal Resistance - Overlapping lid seam design helps keep vandals and mother nature out
- Durable and Corrosion Resistant - Reinforced fiberglass with a smooth, UV resistant gelcoat provides a corrosion proof finish that both looks good and stands up to the elements
- Superior Freeze Protection - wall mounted heater or self-regulating heat trace tape provides freeze protection
Specifications
- ASSE Standards:
- ASSE 1060
- Color Finish Name:
- Beige
- Height:
- 55 in
- Length:
- 70 in
- Material:
- Fiberglass
- Width:
- 26 in