32-1/4 in. Undermount Stainless Steel Kitchen Sink
32-1/4 in. Undermount Stainless Steel Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Undermount
- Material: T-304 stainless Steel
- 18 gauge
- Stone guard undercoated
- Satin finish
- Template and fastener
- Clips included
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2
- Gauge (metal):
- 18
- IAPMO Listed:
- No
- Length:
- 32-3/8
- Material Type:
- T304
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14-5/8 in x 16-1/8 in x 9 in
- Sink Bowl Size, Right:
- 14-5/8 in x 16-1/8 in x 9 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 32 in x 19 in
- Type:
- C448UM
- UPC:
- 700306666336
- Width:
- 18-1/8