43 x 19-1/2 in. No Hole Cast Iron Double Bowl Undermount Kitchen Sink in Black
Big Corona 43 x 19-1/2 in. No Hole Cast Iron Double Bowl Undermount Kitchen Sink in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Big Corona
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drain Location:
- Rear Center
- Drain Opening:
- 3-5/8 in
- IAPMO Listed:
- No
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 19 in x 16-1/2 in x 10 in
- Sink Bowl Size, Right:
- 19 in x 16-1/2 in x 10 in
- Sink Depth:
- 10-5/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Cast Iron
- Sink Size Range:
- Greater than 36 in
- Sink Size, Overall:
- 43 in x 19-1/2 in