Under Mount Bar Sink in Biscuit
La Quinta Under Mount Bar Sink in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- La Quinta
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Rear
- Drain Opening:
- 3-5/8 in
- IAPMO Listed:
- No
- Material:
- Cast Iron, Porcelain Enamel
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 13 in x 14-1/2 in x 9 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Porcelain Enameled Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 16 in x 17-1/2 in