24 x 18 in. Tile-in and Undermount Cast Iron Bar Sink in White
Little Corona 24 x 18 in. Tile-in and Undermount Cast Iron Bar Sink in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- Collection:
- Little Corona
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- IAPMO Listed:
- No
- Length:
- 24 in
- Number of Bowls:
- 1
- Shape:
- Rectangular
- Sink Bowl Size:
- 21 in x 15 in x 6 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 20 in - 25.99 in
- Sink Size, Overall:
- 24 in x 18 in
- Width:
- 18 in