32 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Satin
The Scotia 32 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Satin
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Hand crafted undermount
- Material: T-304 stainless Steel
- 18 gauge
- Stone guard undercoated
- Satin finish
- Template and fastener
- Clips included
Documents
Specifications
- Application:
- Commercial
- Collection:
- The Scotia
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- Drain Location:
- Rear Center
- Gauge (metal):
- 18 ga
- Length:
- 32 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 30 in x 17 in x 10 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 700306666060
- Width:
- 19 in