21 in. Nylon Hairnet in White (Case of 1440)
21 in. Nylon Hairnet in White (Case of 1440)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lightweight hairnet made with double strand 15 denier nylon, tight weave and 1/8" aperture
- Individually wrapped to avoid tangling
Specifications
- Color Finish Name:
- White
- Material:
- Plastic
- Material Type:
- 15 Denier Nylon
- UPC:
- 788570135505
- Width:
- 21 in