This product requires certification to purchase.

3/4 in. x 100 CENFLO 4710 CTS 250

CenFlo Series 3/4 in. x 100 CENFLO 4710 CTS 250

  • Fast #
  • Part #CFT4725000750100
  • Item #9280250
  • Manufacturer Part #FT4725000750100
5 out of 5 Customer Rating

CenFlo Series 3/4 in. x 100 CENFLO 4710 CTS 250

  • Fast #
  • Part #CFT4725000750100
  • Item #9280250
  • Manufacturer Part #FT4725000750100
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Roll: 100 Pallet: 500
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Controlled inside diameter polyethylene pipe for all potable water applications that accept a wide variety of insert fittings
  • CenFlo carries a 30 yr warranty
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Outside
7/8 in
Length
100 ft
Pressure - Maximum
250 psi
Wall Thickness
97/1000 in
Characteristics & Features
Collection
CenFlo Series
Color Finish Name
Black
Material
Plastic
Material Type
HDPE
PipeTubing Size
3/4 in
Schedule Class
SDR 9
Warranty & Product Information
ANSI
ANSI 14, ANSI 61, ANSI 372
Application
Potable Water
ASTM
ASTM D-2737, ASTM F-2263
AWWA
AWWA CC3, AWWA C-901
ISO
ISO 9001:2015
NSF
NSF 14, NSF 61, NSF 372
NSF Certified
Yes
Type
CFT4725000750100