This product requires certification to purchase.

Elongated Closed Front Toilet Seat in White

Centoco

Elongated Closed Front Toilet Seat in White

  • Fast #
  • Part #C600WH
  • Item #3920
  • Manufacturer Part #600-001
5 out of 5 Customer Rating
Brand image
Centoco

Elongated Closed Front Toilet Seat in White

  • Fast #
  • Part #C600WH
  • Item #3920
  • Manufacturer Part #600-001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 108
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • GOOD QUALITY: solid plastic, standard elongated toilet seat with open front no cover
  • STABLE: top mounted hinges (with corrosion-free hardware) and sanitary bumpers, secures seat into place
  • SANITARY: non-porous, scratch resistant, high-gloss finish, that won’t stain or discolor, and is easy to clean with mild soap
  • SUPERIOR FIT / EASY TO INSTALL: easy to install and fits on regular elongated toilet bowls including Kohler, American Standard, TOTO and many more
  • MADE IN USA
  • Impact absorbing hinges
  • Integrally molded permanent and sanitary color keyed bumpers
  • Impervious to cleansers and strong chemicals
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
14-9/10 in
Fits Brand:
PROFLO, KOHLER, TOTO, American Standard, Signature Hardware, Niagara, Duravit, Sterling, Gerber Plumbing
Height:
2 in
Length:
18-1/2 in
Material:
Plastic
Number of Pieces:
1 Piece
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
UPC:
017053320016
Width:
14-7/8 in