19-9/10 in. Plastic Elongated Toilet Seat
19-9/10 in. Plastic Elongated Toilet Seat
Product Details
Product Details
- CENTOCORE: Heavy duty molded polypropylene shell over wood core which won’t crack, chip, peel, flake, dent, flatten, bend or fade like other wood seats
- SANITARY: non-porous, scratch resistant, high-gloss finish, that won’t stain or discolor, and is easy to clean with mild soap
- SUPERIOR FIT / EASY TO INSTALL: easy to install and fits on regular elongated toilet bowls including Kohler, American Standard, TOTO and many more
- MADE IN USA
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Depth:
- 14-1/2
- Height:
- 2
- Length:
- 18-3/4
- Material:
- Plastic, Wood
- Number of Pieces:
- 1 Piece
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Type:
- C900106A
- UPC:
- 017053040013
- Width:
- 15-1/5