Plastic Elongated Closed Front Toilet Seat in White
Plastic Elongated Closed Front Toilet Seat in White
Product Details
Product Details
- CENTOCORE: Heavy duty molded polypropylene shell over wood core which won’t crack, chip, peel, flake, dent, flatten, bend or fade like other wood seats
- SANITARY: non-porous, scratch resistant, high-gloss finish, that won’t stain or discolor, and is easy to clean with mild soap
- SUPERIOR FIT / EASY TO INSTALL: easy to install and fits on regular elongated toilet bowls including Kohler, American Standard, TOTO and many more
- MADE IN USA
- Finger lift
- Stainless Steel reinforced hinge
- Impact absorbing hinges
- Check hinge posts
- Extended back with concealed hinge
- Integrally molded permanent and sanitary color keyed bumpers
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14-1/2
- Height:
- 2
- Length:
- 18-3/4
- Material:
- Plastic, Wood
- Number of Pieces:
- 1 Piece
- Seat Features:
- Stainless Steel Hardware
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover
- Type:
- C800STSWH
- UPC:
- 017053920018
- Width:
- 14-3/4