This product requires certification to purchase.

Round Closed Front Toilet Seat with Cover in White

Centoco

Round Closed Front Toilet Seat with Cover in White

  • Fast #
  • Part #C700001
  • Item #2033804
  • Manufacturer Part #700-001
5 out of 5 Customer Rating
Brand image
Centoco

Round Closed Front Toilet Seat with Cover in White

  • Fast #
  • Part #C700001
  • Item #2033804
  • Manufacturer Part #700-001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 108
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HEAVY DUTY COMMERCIAL: Commercial grade hinge, corrosion free stainless steel check hinge posts and hardware
  • NO SLAM: Self-sustaining hinge holds seat in place and avoids slamming
  • DURABLE: Solid plastic suitable for commercial application that is non-porous, scratch resistant and won't stain or discolor
  • EASY TO INSTALL: Includes stainless steel metal flat washers, lock washers and nuts
  • SUPERIOR FIT : Fits on regular elongated toilet bowls including Kohler, American Standard, TOTO and many more
  • Wont crack, chip, or peel
  • Patented co-injected Wood seat
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
14-3/10 in
Fits Brand:
PROFLO, KOHLER, TOTO, American Standard, Signature Hardware, Niagara, Duravit, Sterling, Gerber Plumbing
Height:
2 in
Length:
18-1/2 in
Material:
Plastic
Number of Pieces:
1 Piece
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
UPC:
017053720014