Round Front Stop Hole Seat with Cover in White
Round Front Stop Hole Seat with Cover in White
Product Details
Product Details
- Extra heavy duty 2" lift seat
- Closed front with cover for regular bowl
- Stainless steel check-hinge
- Stainless steel hardware
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 3-3/4
- IAPMO Listed:
- No
- Length:
- 16-7/8
- Material:
- Plastic
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front With Cover
- UPC:
- 017053780018
- Width:
- 14-5/8