CENTRAL BRASS 0047-ULE3 CENTRAL BRASS TWO HANDLE WALLMOUNT KITCHEN FAUCET CHROME
CENTRAL BRASS 0047-ULE3 CENTRAL BRASS TWO HANDLE WALLMOUNT KITCHEN FAUCET CHROME
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Specifications
- CEC Compliant:
- Not for Sale in CA
- Flow Rate:
- 1.5 gpm
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Type:
- P0047ULE3
- UPC:
- 763439006738