10-Pack Seat in Polished Chrome 10-Pack
10-Pack Seat in Polished Chrome 10-Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Seat
- UPC:
- 763439072924