CENTRAL BRASS 1177-LE CENTRAL BRASS TWO HANDLE SHELF BACK BATHROOM FAUCET CHROME
CENTRAL BRASS 1177-LE CENTRAL BRASS TWO HANDLE SHELF BACK BATHROOM FAUCET CHROME
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- CEC Compliant:
- Not for Sale in CA
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- UPC:
- 763439006493