This product requires certification to purchase.

2 gpm Cold Single Canopy Handle Bar Faucet in Polished Chrome

Central Brass

2 gpm Cold Single Canopy Handle Bar Faucet in Polished Chrome

  • Fast #
  • Part #C0286AC
  • Item #1311184
  • Manufacturer Part #0286-AC
4.6 out of 5 Customer Rating
Brand image
Central Brass

2 gpm Cold Single Canopy Handle Bar Faucet in Polished Chrome

  • Fast #
  • Part #C0286AC
  • Item #1311184
  • Manufacturer Part #0286-AC
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Stem units are all brass with a reinforced rubber packing and rubber seat washer for compression stems or ceramic sealing discs for ceramic units
  • Fitted with a water saving aerator that limits the flow rate
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1M
Application:
Residential
CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Mount:
Deck Mount
Flow Rate:
2.0 gpm
Handle Type:
Canopy
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
8-5/8 in
Spout Reach:
4-11/16 in
Spout Type:
Gooseneck, Rigid
UPC:
763439014047
WaterSense Labeled:
No