7-7/8 in. Swivel Tube Spout with Aerator
7-7/8 in. Swivel Tube Spout with Aerator
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Spout Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 7-7/8 in
- NSF Certified:
- No
- UPC:
- 763439062017