This product requires certification to purchase.

Two Handle Wall Mouont Kitchen Faucet with 12 inch. Swivel Spout in Chrome

Central Brass

Two Handle Wall Mouont Kitchen Faucet with 12 inch. Swivel Spout in Chrome

  • Fast #
  • Part #C0047UA3-NC
  • Item #10137804
  • Manufacturer Part #0047-UA3
3.9 out of 5 Customer Rating
Brand image
Central Brass

Two Handle Wall Mouont Kitchen Faucet with 12 inch. Swivel Spout in Chrome

  • Fast #
  • Part #C0047UA3-NC
  • Item #10137804
  • Manufacturer Part #0047-UA3
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 12" reach tube swivel spout
  • Quick-Pression quarter-turn stems, replaceable seats
  • 2-hole 7-7/8" to 8-1/8" installation
  • 1.5 gpm flow rate
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Type:
Grip
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Global
Spout Height:
3-1/8 in
Spout Reach:
12 in
Spout Type:
Swivel