Cold Stem
Cold Stem
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Quick pression 1/4 turn stem assembly
- For top mounts, center sets, wall mounts, bar and laundry faucets-cold
Documents
Specifications
- Cartridge Type:
- Quarter Turn
- Faucet Part Type:
- Stem
- Fits Brand:
- Central Brass
- Material:
- Brass
- Stem Type:
- Cold
- UPC:
- 763439085856