Two Handle Kitchen Faucet with Side Spray in Chrome
Elite Series Two Handle Kitchen Faucet with Side Spray in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Washerless cartridge operation
- Four-hole 8 in installation
- Lever handles
- 7-9/16 in reach, 4-1/2 in from deck to aerator
- With 1.5 gpm flow rate
- Side spray assembly with quick connect spray head hose
- Double lever handles control the flow and temperature of water
- Includes ball cartridge
- Side spray included - diverts water to spray to aid with a variety of kitchen tasks
- ADA compliant
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Elite Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 5-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 7/8 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Origin:
- Global
- Side Spray:
- Yes
- Spout Height:
- 4-1/2 in
- Spout Reach:
- 7-9/16 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Type:
- OK5161