Hot Stem Assembly
Hot Stem Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Quick pression 1/4 turn stem assembly with replaceable seat
- For top mounts, center sets, wall mounts, bar and laundry faucets-hot
Documents
Specifications
- Application:
- Commercial
- End Connections:
- UNS
- Faucet Part Type:
- Stem
- Fits Brand:
- Central Brass
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Stem Type:
- Hot
- UPC:
- 763439009210