This product requires certification to purchase.

Laundry Faucet with Double Handle and Screw

Central Brass

Laundry Faucet with Double Handle and Screw

  • Fast #
  • Part #CG520W
  • Item #1580030
  • Manufacturer Part #G-520-W
5 out of 5 Customer Rating
Brand image
Central Brass

Laundry Faucet with Double Handle and Screw

  • Fast #
  • Part #CG520W
  • Item #1580030
  • Manufacturer Part #G-520-W
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Handle
Handle Type
Lever
Number of Handles
Two Handle
Warranty & Product Information
ADA Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
763439049070